Shop All Pet Beds
Pet Adobe
Elevated Portable Pet Bed Cot-Style 48”x35.5”x9” for Dogs and Small Pets | Indoor/Outdoor (Green)
Mfr # 642010SAI
Zoro # G201715151
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 35.5
- Length 48
- Height 9
- Weight 9.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 35.5 |
Length | 48 |
Height | 9 |
Details
Weight | 9.95 |
Description
The Elevated Pet Bed by Pet Adobe is a comfortable and practical sleeping solution for your furry friend! Lightweight and portable with a carrying case included, this raised pet bed is a travel friendly option. Weather resistant and perfect for both indoor and outdoor use, this elevated bed provides better ventilation and body temperature regulation for your pet, helping them stay relaxed and happy even in hot or cold temperatures. Your dog, cat, or small pet will love resting on this cot-style bed!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Floor Marking Tape, 1in x 36 yd, White, PK6 (1X36FTWH)
- MOSSER LEE Horticlt Charcoal 2.25Qt (ML0810)
- IK SPRAYERS Complete Chamber (83272801)
- D&D Gate Latch, Powder coated, 4-5/16" W (DDSL2)
- PET ADOBE Waterproof 60x70in Pet Throw Blanket, Gray (346391YRB)
- PET ADOBE Pet Adobe Cozy Cottage House Shaped Pet Bed - Brown 19x18.5x17 (519573LQB)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 36”x29.75”x7” for Dogs and Small Pets | Indoor/Outdoor (807180YSG)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - XL (890293VXM)
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 36” x 27” Brown (898638XUA)
- PET ADOBE Pet Adobe Large Cushion Pillow Pet Bed - Chocolate (772161TZT)
- PET ADOBE Orthopedic Sherpa Top Pet Bed with Memory Foam and Removable Cover 20x15x4 Brown by Pet Adobe (516981YOY)
- Pet Adobe Pet Beds