Shop All Pet Beds
Pet Adobe
Elevated Portable Pet Bed Cot-Style 36”x29.75”x7” for Dogs and Small Pets | Indoor/Outdoor
Mfr # 807180YSG
Zoro # G401776310
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36
- Width 29.75
- Weight 6.75
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 |
Width | 29.75 |
Height | 7 |
Details
Weight | 6.75 |
Description
The Elevated Pet Bed by Pet Adobe is a comfortable and practical sleeping solution for your furry friend! Lightweight and portable with a carrying case included, this raised pet bed is a travel friendly option. Weather resistant and perfect for both indoor and outdoor use, this elevated bed provides better ventilation and body temperature regulation for your pet, helping them stay relaxed and happy even in hot or cold temperatures. Your dog, cat, or small pet will love resting on this cot-style bed!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 6724-05-1 Replacement Stern Light Globe 6700 (6724-05-1)
- JOBES 0 Dry Plant Fertilizer, Granular, 4 lb (9126)
- TECUMSEH Air Cleaner (37452)
- ZORO SELECT Bike Rack, 4-Bike (9PXM1)
- PET ADOBE Pet Adobe 43"x29" Plush Cozy Pet Bed - Tan (397473GHT)
- PET ADOBE Pet Adobe Cozy Cave Enclosed Cube Pet Bed - Dark Coffee (625655KYE)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - Jumbo (513997EVH)
- PET ADOBE Pet Adobe Large Cushion Pillow Pet Bed - Chocolate (772161TZT)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 36x27x4, Gray (855617JKI)
- PET ADOBE Pet Adobe Waterproof Pet Blanket - Washable Couch, Bed and Furniture Protector- 50 x 60 (Tan) (310953OVX)
- FLASH FURNITURE Gray 36x28 Orthopedic Memory Foam Bolster Dog Bed (AJ-ORTHO-00189-GY-GG)
- Pet Adobe Pet Beds