Shop All Blankets
Pet Adobe
Elevated Portable Pet Bed Cot-Style 36”x29.75”x7” for Dogs and Small Pets | Indoor/Outdoor
Mfr # 634553AAY
Zoro # G901704974
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 29.75
- Length 36
- Height 7
- Weight 6.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 29.75 |
Length | 36 |
Height | 7 |
Details
Weight | 6.61 |
Description
The Elevated Pet Bed by Pet Adobe is a comfortable and practical sleeping solution for your furry friend! Lightweight and portable with a carrying case included, this raised pet bed is a travel friendly option. Weather resistant and perfect for both indoor and outdoor use, this elevated bed provides better ventilation and body temperature regulation for your pet, helping them stay relaxed and happy even in hot or cold temperatures. Your dog, cat, or small pet will love resting on this cot-style bed!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Commercial Aluminum & Dk Brown Rattan Stack Chair (4-TLH-020-GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 14x14 (WAP07826-C1414GG)
- C-MATT Mattress, 84x7x39in, Foam, Fire Prot. (H10757)
- DESIGNS OF DISTINCTION 3" Satin Brass Metal Sleeve (01SLV3SB1)
- PET ADOBE Pet Adobe Waterproof Pet Blanket, Washable, Bed and Furniture Protector, 50-inch x 60 inch, Gray (192262ANN)
- PET ADOBE Pet Adobe Waterproof Pet Throw Blanket, Cream (193138LJK)
- MYTEAM Nebraska Sweatshirt Blanket (MY93053)
- FACELIFT FIRST Organic Set Blanket Pad (FA987935)
- INNOMAX Innomax 2-64-MG-6 Memory Gel 12 in. Mattress; King (2-64-MG-6)
- GEARED2GOLF Wool Blanket - Grey (GE302027)
- BEAUTYREST Electric Micro Fleece Heated Blanket, Ivory - Full (BR54-0176)
- Pet Adobe Blankets