Shop All Pet Beds
Pet Adobe
Elevated Portable Pet Bed Cot-Style 30”x24”x7” for Dogs and Small Pets | Indoor/Outdoor (Gray)
Mfr # 302425FGG
Zoro # G801715476
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7
- Length 30
- Width 24
- Weight 4.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 |
Length | 30 |
Width | 24 |
Details
Weight | 4.45 |
Description
The Elevated Pet Bed by Pet Adobe is a comfortable and practical sleeping solution for your furry friend! Lightweight and portable with a carrying case included, this raised pet bed is a travel friendly option. Weather resistant and perfect for both indoor and outdoor use, this elevated bed provides better ventilation and body temperature regulation for your pet, helping them stay relaxed and happy even in hot or cold temperatures. Your dog, cat, or small pet will love resting on this cot-style bed!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON GUARD-MUFFLER (593411)
- STENS New Steel Plate Sprocket For Teeth 54, O.D. 8-3/4 In., Bore Size 2 In. (260-075)
- STENS Gasket Set For Honda Gx160 06111-Zh8-405 480-375 (480-375)
- XPOSE SAFETY Sun Shade Sail 12' x 12' x 17' - Tan Triangle (SHSTAN-121217-X)
- PET ADOBE Pet Adobe Waterproof Pet Blanket - Washable Couch, Bed and Furniture Protector- 50 x 60 (Tan) (310953OVX)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - Large (107686ZQY)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 36”x29.75”x7” for Dogs and Small Pets | Indoor/Outdoor (807180YSG)
- PET ADOBE Pet Adobe 43"x29" Plush Cozy Pet Bed - Tan (397473GHT)
- PET ADOBE Waterproof 60x70in Pet Throw Blanket, Gray (346391YRB)
- PET ADOBE Pet Adobe Waterproof Dog Crate Pet Bed 38.75x25-Navy (877569LAL)
- PETEDGE Petedge ZW260 30 50 Sherpa Crate Bed 29.75 x 18.75 In Lavender (ZW260 30 50)
- Pet Adobe Pet Beds