Shop All Pet Beds
Pet Adobe
Elevated Portable Pet Bed Cot-Style 24.5”x18.5”x7” for Dogs and Small Pets | Indoor/Outdoor
Mfr # 665155LJT
Zoro # G401715616
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24.5
- Height 7
- Width 18.5
- Weight 3.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 24.5 |
Height | 7 |
Width | 18.5 |
Details
Weight | 3.9 |
Description
The Elevated Pet Bed by Pet Adobe is a comfortable and practical sleeping solution for your furry friend! Lightweight and portable with a carrying case included, this raised pet bed is a travel friendly option. Weather resistant and perfect for both indoor and outdoor use, this elevated bed provides better ventilation and body temperature regulation for your pet, helping them stay relaxed and happy even in hot or cold temperatures. Your dog, cat, or small pet will love resting on this cot-style bed!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BILT PRODUCTS Metal Trap Stand (T9005)
- ECHO 18 in Not Battery Operated Gas Powered Chainsaw (CS-4910-18)
- LOGO BRANDS New England Patriots Elite Chair (619-12E)
- TARPS NOW 24 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (MTH2424-BLK)
- PET ADOBE Pet Adobe 3 inch Foam Pet Bed-35x44 inches-Clay (521715MDG)
- PET ADOBE Pet Adobe Orthopedic Memory Foam 26x19 Pet Bed, Tan (704657GRC)
- PET ADOBE Pet Adobe Cozy Cave Enclosed Cube Pet Bed - Light Coffee (683765JAT)
- PET ADOBE Pet Adobe Cozy Cottage House Shaped Pet Bed - Gray 19x18.5x17 (139062RXU)
- PET ADOBE Waterproof 60x70in Pet Throw Blanket, Gray (346391YRB)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 30”x24”x7” for Dogs and Small Pets | Indoor/Outdoor (Green) (588609JJG)
- THE REFINED FELINE The Refined Feline LOT-BRAN-WH Lotus Branch Cat Shelf; White (LOT-BRAN-WH)
- Pet Adobe Pet Beds