Shop All Other Small Engine Parts
Pet Adobe
Elevated Pet Bowls with Non-Slip Stand for Food and Water | Dogs / Cats (16-ounce Each, Blue)
Mfr # 888442ELC
Zoro # G601715171
original price:
$12.99
5% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5
- Weight 1.19
- Height 5
- Width 15.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Adobe
- MFR # 888442ELC
- Zoro # G601715171
- UPC # 194189587114
- Country of Origin China
- Category Other Small Engine Parts
Dimensions
Length | 7.5 |
Height | 5 |
Width | 15.6 |
Details
Weight | 1.19 |
Description
The Elevated Pet Bowls by Pet Adobe offer a safe, convenient and no mess feeding option for every pet owner! Raised bowls provide several health benefits for your lovable pet such as relieving strain on the neck and joints when bending down to eat. The non-skid rubber grips on the feet of the stand help to keep each of the raised bowls steady to allow your pet to eat and drink easily, and prevent mess and spills on your floor. Made of high quality material, these long-lasting collapsible and removable raised bowls are truly an ideal addition to your assortment of pet supplies for your furry friends!
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo Screw for Attaching 4074262 Lever 0010138 (00-10-165)
- POST-IT FLAGS, 1"", 200CT, W/DISPNSR, BE PK (MMM680HVBE)
- LEISURE SPORTS 8-Inch Fishing Net, Lightweight Aluminum, Steel, Nylon Bait for Catch and Release in Salt/Freshwater (150849QSB)
- RADIUS GARDEN Root Slayer Round Head Shovel (22211)
- MTD Module 27Cc 2Stp (753-06871)
- BRIGGS & STRATTON Muffler (693593)
- KOHLER Screen Grass (22 162 04-S)
- KOHLER Gauge Oil Pressure (282897-S)
- BRIGGS & STRATTON WIRE-STOP (692602)
- BRIGGS & STRATTON O RING-OIL GALLERY (805198)
- BRIGGS & STRATTON Inlet Seat (690577)
- Pet Adobe Other Small Engine Parts