Shop All Pet Toys
Pet Adobe
Activity Center Interactive Play Area Station for Cats/Kittens with Mat, Toys and Napping | Foldable
Mfr # 990793VPG
Zoro # G801715193
original price:
$21.35
6% off
new price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22
- Width 22
- Height 14.5
- Weight 1.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 22 |
Width | 22 |
Height | 14.5 |
Details
Weight | 1.35 |
Description
Keep your cat active and entertained with the Pet Adobe Interactive Activity Center. This fun interactive station was designed to not only entertain your feline friend, but also to help encourage physical activity, mental stimulation, and satisfy their senses and natural instincts. The four hanging toys are ideal for interactive play and help to entertain your cat, even when you are not home. It has a cozy, zebra print fleece mat as the base to provide cats and kittens with a peaceful lounging or napping area after playtime. The activity center features a -in pop up-in collapsible design, so it can conveniently fold down and pop up for storage and travel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD POPUP SPRKLR ADJ 2"" 8' (1802AP8)
- CHAMPION POWER EQUIPMENT 3-Inch Portable Chipper-Shredder with Collection Bag, 338cc Engine (201353)
- KOHLER Module Ign (12 584 04-S)
- ILC Replacement For Autel Mk808 Battery (MK808)
- PET ADOBE Pet Adobe Multi-Level Condo, Scratching Posts, Play Area with Perches and Toys, 37.5" Tall, for Cats (143436ABO)
- PET ADOBE 3-tier 31-inch Cat Tree Multilevel Tower with Scratching Posts, Bed and Toys for Cats/Kittens (133869QGI)
- PET ADOBE Pet Adobe Cat Tree House, Multi-Level, Scratching Posts, Condos, Perches & Toys, 66-"Tall, Beige (367508WFD)
- PET ADOBE Pet Adobe Cat 4-Tier Kitty Condo and Scratching Post (161607QRE)
- PET ADOBE 3-tier 34.5-inch Cat Tree Multilevel Tower with Scratching Posts, Ladder and Toys for Cats/Kittens (599663DNS)
- PET ADOBE Cat Tree 3 tier 42.25in high with 2 scratching posts Black and Tan by Pet Adobe (386931IHC)
- SPOT ROCKN' CAT SCRATCHER 10"" (52020)
- Pet Adobe Pet Toys