Shop All Pet Toys
Pet Adobe
4-tier 43-inch Cat Tree Multilevel Tower with Scratching Posts, Platforms and Condo for Cats/Kittens
Mfr # 495630UFP
Zoro # G001715283
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 43
- Length 22.5
- Width 16.5
- Weight 22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 43 |
Length | 22.5 |
Width | 16.5 |
Details
Weight | 22.1 |
Description
Give your cat or kitten the perfect place to nap, scratch, and play with the unique 4-Tier Cat Tree by Pet Adobe. This attractive cat activity tower features multiple scratching posts, a cozy upper deck viewing perch, a penthouse condo for hiding, and two platforms for lounging to offer your cat their own slice of kitty paradise! It is easy to assemble for convenience and is covered in soft plush fabric for maximum comfort for your cat!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird Repeller, Electronic, 112dB, 10W (QB4)
- JR PRODUCTS JR Products 13575 Modular On/Off Switch - Single (13575)
- A & I PRODUCTS Classical V-Belt (1/2" X 43") 19" x0.5" x4" (A-A41)
- RHYTHM Rhythm 4RJ636WD23 Joyful Crystal Bells (4RJ636WD23)
- PET ADOBE 3-tier 34.5-inch Cat Tree Multilevel Tower with Scratching Posts, Ladder and Toys for Cats/Kittens (599663DNS)
- PET ADOBE Pet Adobe Cat 4-Tier Kitty Condo and Scratching Post (161607QRE)
- PET ADOBE Cat Tree 3 tier 42.25in high with 2 scratching posts Black and Tan by Pet Adobe (386931IHC)
- PET ADOBE 3-tier 31-inch Cat Tree Multilevel Tower with Scratching Posts, Bed and Toys for Cats/Kittens (133869QGI)
- PET ADOBE 19.25-inch Cat Scratching Post with Toys (206455SJS)
- PET ADOBE Pet Adobe Cat Tree House, Multi-Level, Scratching Posts, Condos, and Perches, 50-inches Tall, White (311020WIK)
- PETEDGE 3 in. Rogz Grinz Balls (KC7947 30)
- Pet Adobe Pet Toys