Shop All Pet Toys
Pet Adobe
3-tier 34.5-inch Cat Tree Multilevel Tower with Scratching Posts, Ladder and Toys for Cats/Kittens
Mfr # 599663DNS
Zoro # G101776245
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.5
- Width 17.5
- Height 34.5
- Weight 28.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 23.5 |
Width | 17.5 |
Height | 34.5 |
Details
Weight | 28.7 |
Description
Give your cat or kitten the perfect place to nap, scratch, and play with the unique 3-Tier Cat Tree by Pet Adobe. This attractive cat activity tower features multiple scratching posts, a hanging toy, a spacious and comfortable condo for hiding, a fun ladder for climbing and a platform for lounging to offer your cat their own slice of kitty paradise! It is easy to assemble for convenience and is covered in soft plush fabric for maximum comfort for your cat!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON PROFESSIONAL TOOLS 5/8 X 50' Rubber Commercial Garden Hose (4008300A)
- SUN JOE Snow Shovel Roof Rake Hardware, RJ204M (RJ204M-HP)
- IGLOO 49672 Sportsman Ice Chest Cooler, 30 Qt Cooler, Hdpe/Resin, Green (44197)
- KOHLER Spark Plug, 12mm, RFI (14 132 11-S)
- PET ADOBE 3-tier 31-inch Cat Tree Multilevel Tower with Scratching Posts, Bed and Toys for Cats/Kittens (133869QGI)
- PET ADOBE Pet Adobe Multi-Level Condo, Scratching Posts, Play Area with Perches and Toys, 37.5" Tall, for Cats (143436ABO)
- PET ADOBE 19.25-inch Cat Scratching Post with Toys (206455SJS)
- PET ADOBE Pet Adobe Cat 4-Tier Kitty Condo and Scratching Post (161607QRE)
- PET ADOBE Pet Adobe Cat Tree House, Multi-Level, Scratching Posts, Condos, and Perches, 50-inches Tall, White (311020WIK)
- PET ADOBE Cat Tree 3 tier 42.25in high with 2 scratching posts Black and Tan by Pet Adobe (386931IHC)
- MULTIPET Lamb Chop Plush Toy (48371)
- Pet Adobe Pet Toys