Pestwest Usa Llc

PestWest On Top Pro Insect Light Trap Dual Voltage


product price: $492.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Discreet suspended ceiling system with superior energy savings of 18% or more features: suspended ceiling system: patented design to fit into 24"x24" ceiling tiles. High frequency electronic ballast: significantly reduces energy consumption, optimum uva emission and flicker-free lamp. 2x14w 21" innovative t5 (5/8") quantum lamps: higher uv output, less glass content and energy consumed than t8 and t12 lamps. Fda compliant fep shatter resistant coating: protection in glass-free zones. Dual voltage ballast with iec connection: suitable for 110v-220v environment, specify plug for 220v. 24" t' cross bar: included for easy retrofit of 48" ceiling tiles. Glue board is interchangeable with other mantis systems. 20ft long power cord & hardwire to be compliant with building code.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.