Shop All Insect Killers
Pestwest Usa Llc
PestWest Nemesis Quattro Fly Killer - White
Mfr # 120-000040
Zoro # G305173956
product price: $815.99
/ea
Free Shipping & Returns
$815.99
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
- Brand Pestwest Usa Llc
- MFR # 120-000040
- Zoro # G305173956
- Country of Origin United Kingdom
- Category Insect Killers
Description
4 x 14w innovative t5 quantum lamps provide superior uv output, with less glass content and energy consumed than t8 and t12 lampsthe lamps feature an fda compliant fep shatter resistant coating which provides contamination protection in glass-free zonespower on and grid on warning lights provide the ability to see if the unit is powered at a distancedoor open shut-off safety switch provides extra safety for servicing to avoid accidents or injuryelectronic ballast provides superior energy savings by 44% or morepowder coated white steel construction allows this durable unit years of low maintenance service
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
- MTD Nut-Lug 7/16-14 (712-3050)
- SIMPSON 4000 PSI 25-Foot 1/4-Inches Pressure Washer Hose (41182)
- MTD Fuel Tank Asm (753-08288)
- ECHO Hedge Trimmer, 30 in L 21.2cc 2 Stroke (HCS-2810)
- PESTWEST USA LLC PestWest T8 Sh Quantum 36W X 24" (130-000268)
- PESTWEST USA LLC PestWest Mantis Uplight Wall Sconce 15W Commercial Fly Light - Magnolia (125-000201)
- PESTWEST USA LLC PestWest Mantis 1X2 Discretion Fly Light - White (125-000313)
- PESTWEST USA LLC PestWest Mantis Sirius Decorative Discreet Commercial Fly Light - White (125-000373)
- PESTWEST USA LLC PestWest Mantis 1X2 Max 50 Commercial Fly Light - Powder Coated Zintec Steel (125-000196)
- PESTWEST USA LLC PestWest Mantis 4X4Ex Explosion Proof Fly Light (125-000200)
- BAYER BioAdvanced Complete Insect Killer Granules 10 lb (700288H)
- Pestwest Usa Llc Insect Killers