Shop All Insect Killers
Pestwest Usa Llc
PestWest Mantis Vega Commercial Fly Light - Stainless Steel
Mfr # 125-000287
Zoro # G605173885
product price: $641.99
/ea
Free Shipping & Returns
$641.99
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
- Brand Pestwest Usa Llc
- MFR # 125-000287
- Zoro # G605173885
- Country of Origin Viet Nam
- Category Insect Killers
Description
Professional fly light trap attracts and eliminates flying insects, ideal for use in commercial kitchens and food prep areas. Discreet, out of public view. Silent capture. T5 shatter resistant lead free quantum lamps. High performance, ultra slim design insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.flies are caught silently on the glueboard. features: caught insects are contained on the glueboard, making it safer to use in more areas. Provide a safe environment for friends, family and customers, with no pest control chemicals. Durable and easy to clean. The unit can be wall mounted for unobtrusive, discreet fly control and can placed vertically or horizontally to easily blend in with your style easy to install. Easy to install just plug and play!! a 20+ years brand food safety regulation and food code compliant energy efficient ultra slim design protects brand equity and reputations easily covers a 40' x 40' size room
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
- KRAFT TOOL 31-tine Asphalt Rake with 84"L Aluminum Handle (GG625)
- MAKITA 14" 18V 5.0Ah Battery Chain Saw (XCU03Z)
- OREGON Rake Tooth Blade Set (40-707)
- ZIPPO Black HeatBank 6 Pro Rechargeable Hand Warmer (40633)
- PESTWEST USA LLC PestWest Mantis Sirius Decorative Discreet Commercial Fly Light - White (125-000373)
- PESTWEST USA LLC PestWest Mantis 4X4Ex Explosion Proof Fly Light (125-000200)
- PESTWEST USA LLC PestWest T8 Sh Quantum 36W X 24" (130-000268)
- PESTWEST USA LLC PestWest Mantis 1X2 Discretion Fly Light - White (125-000313)
- PESTWEST USA LLC PestWest Mantis 1X2 Max 50 Commercial Fly Light - Powder Coated Zintec Steel (125-000196)
- PESTWEST USA LLC PestWest Cluster Fly Lure Fly Attractants (110-000606)
- SUMMIT CHEMICAL Summit Mosquito Barrier Liquid Insecticide 32 oz (010-6)
- Pestwest Usa Llc Insect Killers