Shop All Insect Killers
Pestwest Usa Llc
PestWest Mantis Sirius Decorative Discreet Commercial Fly Light - Stainless Steel
Mfr # 125-000374
Zoro # G105174207
Free Shipping & Returns
$377.99
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
- Brand Pestwest Usa Llc
- MFR # 125-000374
- Zoro # G105174207
- Country of Origin Viet Nam
- Category Insect Killers
Description
Discreet, professional fly light trap attracts and eliminates flying insects, ideal for use in dining areas, hotels, restaurants, hospitals and public areas. Discreet, out of public view. Silent capture. T5 lead free shatter resistant quantum lamps. High performance, sconce insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.flies are caught silently on the glueboard.provide a safe environment for friends, family and customers, with no pest control chemicals.durable and easy to clean.the unit can be wall mounted for unobtrusive, discreet fly control and can placed vertically or horizontally to easily blend in with your styleeasy to install just plug and play!!a 20+ years brandfood safety regulation and food code compliant
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
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-12X16)
- BIRD BARRIER Bird Shock Charger, 120V (BS-CP30)
- A & I PRODUCTS Blade, Disc Mower, Flat, Double edge 5" x4" x2" (A-76N969)
- STENS Solid Braid Starter Rope 146-167 For #4 1/2 Solid Braid 500' (146-167)
- PESTWEST USA LLC PestWest Titan Alpha Compact Fly Light - White (120-000056)
- PESTWEST USA LLC PestWest Titan 300 Fly Electrocutor - White (120-000050)
- PESTWEST USA LLC PestWest Mantis 4X4Ex Explosion Proof Fly Light (125-000200)
- PESTWEST USA LLC PestWest Mantis 1X2 Discretion Fly Light - White (125-000313)
- PESTWEST USA LLC PestWest Cluster Fly Lure Fly Attractants (110-000606)
- PESTWEST USA LLC PestWest Mantis Uplight Wall Sconce 15W Commercial Fly Light - Magnolia (125-000201)
- SPRAYON 12 oz. Aerosol Outdoor Only Wasp and Hornet Killer, PK1 (S00857000)
- Pestwest Usa Llc Insect Killers