Shop All Insect Killers
Pestwest Usa Llc
PestWest Mantis Sirius Decorative Discreet Commercial Fly Light - Black
Mfr # 125-000375
Zoro # G405173719
product price: $420.99
/ea
Free Shipping & Returns
$420.99
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
- Brand Pestwest Usa Llc
- MFR # 125-000375
- Zoro # G405173719
- Country of Origin Viet Nam
- Category Insect Killers
Description
Discreet, professional fly light trap attracts and eliminates flying insects, ideal for use in dining areas, hotels, restaurants, hospitals and public areas. Discreet, out of public view. Silent capture. T5 lead free shatter resistant quantum lamps. High performance, sconce insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.flies are caught silently on the glueboard.provide a safe environment for friends, family and customers, with no pest control chemicals.hand crafted in metal, making it durable and easy to clean.the unit can be wall mounted for unobtrusive, discreet fly control and can placed vertically or horizontally to easily blend in with your styleeasy to install just plug and play!!a 20+ years brandfood safety regulation and food code compliant
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
- MI-T-M Pressure Washer, 37 in L, 21 in W (GA-3200-0DMM)
- ZORO SELECT Universal Electric Pressure Washer Kit (PW909100K)
- FROSTBITE Swivel Snow Brush, 36 (074-19636)
- TECUMSEH Carburetor (640228)
- PESTWEST USA LLC PestWest Titan Alpha Compact Fly Light - White (120-000056)
- PESTWEST USA LLC PestWest Cluster Fly Lure Fly Attractants (110-000606)
- PESTWEST USA LLC PestWest T8 Sh Quantum 36W X 24" (130-000268)
- PESTWEST USA LLC PestWest Mantis 4X4Ex Explosion Proof Fly Light (125-000200)
- PESTWEST USA LLC PestWest Mantis Uplight Wall Sconce 15W Commercial Fly Light - Magnolia (125-000201)
- PESTWEST USA LLC PestWest Mantis 1X2 Discretion Fly Light - White (125-000313)
- HOT SHOT 15 oz. Aerosol Indoor/Outdoor Flying Insect Killer (HG-96310)
- Pestwest Usa Llc Insect Killers