Shop All Insect Killers
Pestwest Usa Llc
PestWest Mantis 1X2 LP66 Fly Light
Mfr # 125-000249
Zoro # G605174547
product price: $698.99
/ea
Free Shipping & Returns
$698.99
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
- Brand Pestwest Usa Llc
- MFR # 125-000249
- Zoro # G605174547
- Country of Origin United Kingdom
- Category Insect Killers
Description
Engineered for steam cleaned, hosed-down, high moisture and corrosive environments 3 year waranty. Silent capture. T8 lead free shatter resistant quantum lamps. High performance, ip66 rated commercial grade insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually. Designed to be used for fly control in the high moisture areas of dairies, food processing facilities, cruise ships and industrial kitchens ip66 rating (en60529:1992) provides no ingress of dust and protects the unit against powerfully jetting water professional grade of stainless steel provides unrivaled durability and superior corrosion resistance for long unit life 2 x 15w quantum lamps: 180 coverage and optimum performance the lamps feature an fep shatter resistant coating, fda compliant for food contact providing protection against contamination in glass-free zones patented reflectobakt sleeve extends glue board life this unit utilizes a plastic glue board to eliminate warping, moisture and mould
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
- EPIC REPELLENTS 10 lb. Rabbit Scram Professional Repellent (5105)
- ZORO SELECT Post Cap, White, 2" dia., PK10 (1007W)
- GILMOUR DBLE MALE CONNECTR 3/4"" (877054-1001)
- BRIGGS & STRATTON Dampener, Control (5103511YP)
- PESTWEST USA LLC PestWest Mantis 1X2 Discretion Fly Light - White (125-000313)
- PESTWEST USA LLC PestWest Mantis Sirius Decorative Discreet Commercial Fly Light - White (125-000373)
- PESTWEST USA LLC PestWest CFL Shatter Resistant Replacement Lamp For Sunburst'S & Naturale Fly Killers 18W (130-000247)
- PESTWEST USA LLC PestWest Mantis 1X2 Max 50 Commercial Fly Light - Powder Coated Zintec Steel (125-000196)
- PESTWEST USA LLC PestWest Titan Alpha Compact Fly Light - White (120-000056)
- PESTWEST USA LLC PestWest T8 Sh Quantum 36W X 24" (130-000268)
- SUMMIT NSH MOSQUITO DUNKS/BITS (9200)
- Pestwest Usa Llc Insect Killers