Shop All Insect Killers
Pestwest Usa Llc
PestWest Mantis 1X2 Discretion Fly Light - Stainless Steel
Mfr # 125-000314
Zoro # G505174401
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pestwest Usa Llc
- MFR # 125-000314
- Zoro # G505174401
- Country of Origin Viet Nam
- Category Insect Killers
Description
Professional fly light trap attracts and eliminates flying insects, ideal for use in commercial kitchens and food prep areas.the mantis professional ilt comes manufactured with highest grade shatter resistant lamps for extra protection in glass-free zones. Standard stainless steel lamps are available as an option. Portable (with optional stand) and ideal for use in food preparation areas and a variety of other sensitive areas. Attractive, ultra-slim, compact and unobtrusive wall-mounted system. 2" in depth: ideal for areas where space is limited 2x15w 18" t8 (1") quantum lamps: 180 coverage and optimum performance fda compliant fep shatter resistant coating: protection in glass-free zones patented reflectobakt sleeve: extending glue board life easy to remove bottom tray, drop-down guard and front cover for quick and easy no tool service available in 110v and 220v 3 year waranty. Silent capture. T8 lead free shatter resistant quantum lamps. High performance, commercial grade insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually. Energy efficient features: ultra slim design ul listed protecting brand equity and reputations includes a full size (148 sq inch) black glue board easily covers a 40' x 40' size room replacement parts lamps: standard: tub15w430/130-000160 shatter resistant: tub15w490/130-000171 glueboards: original: boacha850/135-000047 (black) universal: boaman853/135-000070 (black) boamanwt/135-000064 (white) matrix: boaman867/135-000063 (gray) plastic: boaman872/135-000048 (black)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 8' x 8' Outdoor Pop Up Canopy Tent with Carry Bag (JJ-GZ88-BL-GG)
- ILC Replacement for Trombetta 684-3641-012-28 (684-3641-012-28 TROMBETTA)
- ENFORCER 128 oz. Aerosol Spray Icrawling Insect Killer (EBM128)
- OREGON CHAINSAW CHAIN 6"" R28 (R28)
- PESTWEST USA LLC PestWest Mantis Uplight Wall Sconce 15W Commercial Fly Light - Magnolia (125-000201)
- PESTWEST USA LLC PestWest Titan Alpha Compact Fly Light - White (120-000056)
- PESTWEST USA LLC PestWest Mantis 4X4Ex Explosion Proof Fly Light (125-000200)
- PESTWEST USA LLC PestWest Titan 300 Fly Electrocutor - White (120-000050)
- PESTWEST USA LLC PestWest Mantis 1X2 Discretion Fly Light - White (125-000313)
- PESTWEST USA LLC PestWest Mantis 1X2 Max 50 Commercial Fly Light - Powder Coated Zintec Steel (125-000196)
- INVADE Bio Drain (IBDC032)
- Pestwest Usa Llc Insect Killers