Shop All Laundry Detergent
Persil
Laundry Detergent, 100 oz Bottle, Liquid, Original, 4 PK
Mfr # 00024200094577
Zoro # G4588593
original price:
$118.99
18% off
new price: $97.55
/pk 4, $24.39/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Cleaner Container Size 100 oz
- High Efficiency Compatibility Fabric
- Volume Capacity 100 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Persil
- MFR # 00024200094577
- Zoro # G4588593
- UPC # 24200094577
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 100 oz |
Size | 100 oz |
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Original |
High Efficiency Compatibility | Fabric |
Volume Capacity | 100 oz |
Effective to Remove | Dirt; Grease; Organic Matter; Stain |
Primary Chemical | Alcohol Ethoxy Sulfate; Alcohol Ethoxylate; Alkylbenzene Sulfonaye; Sodium Citrate; Sodium Soap; Propylene Glycol; Ethoxylated Polyethyleneimine |
Form | Liquid |
Net Weight | 30.592 lbs |
Packaging Type | Bottle |
Application | Laundry Detergent |
Contains | Alcohol Ethoxy Sulfate; Alcohol Ethoxylate; Alkylbenzene Sulfonaye; Sodium Citrate; Sodium Soap; Propylene Glycol; Ethoxylated Polyethyleneimine |
For Use On | Fabric |
Description
Persil® Power-Liquid Laundry Detergent, Original Scent, 100 oz Bottle, 4/Carton
- •Detergent removes tough stains for an exceptional clean.
- •Stain-fighting enzymes.
- •Great for everyday laundry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Oil, White, Polyester (WSO1210)
- TOUGH GUY 5 in Tube Wet Mop, 18oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Red, Microfiber (6PVZ0)
- FLASH FURNITURE 36 gal Trash Can, Mahogany, Laminate (MT-M8520-TRA-MAH-GG)
- BIO-KLEEN Bio-kleen B6X-M00109 1 gal Aluminum Cleaner (B6X-M00109)
- PERSIL Laundry Detergent, 100 oz Bottle, Liquid, Intense Fresh, 4 PK (024200094218)
- PERSIL ProClean PowerLiquid Detergent, Blue (DIA09421)
- PERSIL ProClean PowerLiquid Detergent, Blue (DIA09457)
- ALL Laundry Detergent, 52 oz Box, Powder, Unscented, 6 PK (45681)
- THEOCHEM LABORATORIES Laundry Detergent, 45 lbs Pail, Powder, Fresh (501050)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Spring & Renewal, 4 PK (10037000875663)
- THEOCHEM Laundry Detergent, 5 gal Pail, Liquid, Fresh, Dark blue (101056-99990-1P)
- Persil Laundry Detergent