Shop All Laundry Detergent
Persil
Laundry Detergent, 100 oz Bottle, Liquid, Intense Fresh, 4 PK
Mfr # 024200094218
Zoro # G4592504
product price: $122.99
/pk 4, $30.75/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Cleaner Container Size 100 oz
- High Efficiency Compatibility Fabric
- Volume Capacity 100 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Persil
- MFR # 024200094218
- Zoro # G4592504
- UPC # 24200094218
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 100 oz |
Size | 100 oz |
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Intense Fresh |
High Efficiency Compatibility | Fabric |
Volume Capacity | 100 oz |
Effective to Remove | Dirt; Grease; Organic Matter; Stain |
Form | Liquid |
For Use On | Fabric |
Primary Chemical | Alcohol Ethoxy Sulfate; Alcohol Ethoxylate; Alkylbenzene Sulfonaye; Sodium Citrate; Sodium Soap; Propylene Glycol; Ethoxylated Polyethyleneimine |
Application | Laundry Detergent |
Net Weight | 30.592 lbs |
Packaging Type | Bottle |
Contains | Alcohol Ethoxy Sulfate; Alcohol Ethoxylate; Alkylbenzene Sulfonaye; Sodium Citrate; Sodium Soap; Propylene Glycol; Ethoxylated Polyethyleneimine |
Description
Persil® Power-Liquid Laundry Detergent, Intense Fresh Scent, 100 oz Bottle, 4/Carton
- •Detergent removes tough stains for an exceptional clean.
- •Stain-fighting enzymes.
- •Great for everyday laundry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIPPERCIDE Disinfecting Spray, for Grooming Clippers, 15oz (24482)
- ALLSTAR PERFORMANCE Allstar Performance ALL78211 1 gal Oil Eater Cleaner Degreaser (ALL78211)
- INSL-X BY BENJAMIN MOORE Insl-X Liquid All Purpose Citrus Cleaner 1 qt (CL0200099-04)
- GOJO 5000 ml Gel Hand Cleaner Cartridge (7590-02)
- PERSIL Laundry Detergent, 100 oz Bottle, Liquid, Original, 4 PK (00024200094577)
- PERSIL ProClean PowerLiquid Detergent, Blue (DIA09421)
- PERSIL ProClean PowerLiquid Detergent, Blue (DIA09457)
- TIDE Laundry Detergent, 25 oz Bottle, Liquid, Unscented, White, 6 PK (13875)
- LDR GLOBAL INDUSTRIES 040 5000 19 GAL LAUNDRY/UTILITY TUB W/FA (0405000)
- GAIN High Efficiency Laundry Detergent, 91 oz Box, Powder, Original, 3 PK (84910)
- TIDE High Efficiency Laundry Detergent, 92 oz Jug, Liquid, Original, Blue, 4 PK (87549)
- Persil Laundry Detergent