Shop All Toilet Paper Dispensers & Holders
Perrin & Rowe
Wall Mount Spare Toilet Paper Holder
Mfr # U.6947EG
Zoro # G901873175
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perrin & Rowe
- MFR # U.6947EG
- Zoro # G901873175
- UPC # 685333694715
- Country of Origin United Kingdom
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER 24 In. W. x 64 In. L. Wood Handle Tampico Medium Sweep Push Broom (3224A)
- E. JAMES Wash Machine Hose, Female, Elbow, 10ft., PK2 (3810FE)
- TENNANT Floor Scrubber, 21 gal, 20 in Path (9022008)
- HERITAGE 7 gal Trash Can Liners, Standard-Duty, 6 microns, Natural, 2000 PK (Z4022RN R01)
- PERRIN & ROWE Edwardian Toilet Paper Holder With Lift Arm (U.6960APC)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series Euro Paper Holder, Polished Chrome (BL-PH1 26)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- SPECTRUM DIVERSIFIED DESIGNS NI Paper Towel Holder (76771)
- BOBRICK Spindle for Classic/ConturaSeries Dispensers B-2888, B-4388, B-4288 (BOB4288-9)
- NUSTEEL NuSteel TGORB13AMH Standing Toilet Tissue Holder Oil Rubbed Bronze Finish with Amber Mosaic (TGORB13AMH)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602CH)
- Perrin & Rowe Toilet Paper Dispensers & Holders