Shop All Toilet Paper Dispensers & Holders
Perrin & Rowe
Roller Only For The U.6948 Toilet Paper Holder In Polished Nickel
Mfr # 9.26948PN
Zoro # G101873302
product price: $121.50
/ea
Free Shipping & Returns
$121.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Nickel
- Dispenser Height 3.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perrin & Rowe
- MFR # 9.26948PN
- Zoro # G101873302
- UPC # 685333940058
- Country of Origin United Kingdom
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.03 in |
Dispenser Width | 4.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Housekeeping Cart w/Doors and Bag (FG619200BLA)
- RUBBERMAID HYGEN 18 in. Quick-Connect Wet and Dry Mop Frame (FGQ56000YL00)
- AMERICO Global Industrial„¢ 20" Carpet Pad, Beige, 5 Per Case (403720)
- UNGER PROFESSIONAL WINDOW CLEANING COMBO10"" (977080)
- PERRIN & ROWE Edwardian Toilet Paper Holder With Lift Arm (U.6960APC)
- TOUGH GUY Toilet Paper Holder, Triple Post (3P914)
- SAFE-T-GARD Touchless Door Tissue System, Dispnsr/Receptacle, Smoke (GPC59513)
- AMEROCK Mulholland Brushed Nickel Traditional Pivoting Double Post Toilet Paper Holder (BH36021G10)
- LDR INDUSTRIES TOILET PAPER HOLDER RUSTIC OAK065 98 (165 9830)
- MOEN Tiffin Paperholder Bbrnz (MY4808BRB)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- Perrin & Rowe Toilet Paper Dispensers & Holders