Shop All Toilet Paper Dispensers & Holders
Perrin & Rowe
Roller Only For The U.6948 Toilet Paper Holder In English Gold
Mfr # 9.26948EG
Zoro # G301873379
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perrin & Rowe
- MFR # 9.26948EG
- Zoro # G301873379
- UPC # 685333940041
- Country of Origin United Kingdom
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WITTCO Witt Industries Outdoor Galvanized Steel Corrosion Resistant Trash Can, 10 Gallon, Silver (10GPC)
- CARLISLE FOODSERVICE Lobby Broom, 3-Stch w/Blnd Corn, 9#, PK12 (368200)
- SCOTTS Scott Painter's Rag, 10 x 12 in, Cellulose Fiber, White (75260)
- REMCO 9-1/4"L Red Scrub Brush (70674)
- PERRIN & ROWE Edwardian Toilet Paper Holder With Lift Arm (U.6960APC)
- KOHLER Avid Covered Toilet Paper Holder (97503-CP)
- KIBI Circular Toilet Paper Holder - Chrome (KBA1405CH)
- KOHLER Purist Toilet Paper Holder (14377-2MB)
- BOBRICK Dispenser, Toilet Tissue , W/Shf (B-2840)
- TORK Tork Jumbo Toilet Paper Roll Dispenser Smoke T22, High Capacity, 66TR (66TR)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Dispenser (09604), Black, 11.0" x 7.63" x 6.0" (Qty 1) (09604)
- Perrin & Rowe Toilet Paper Dispensers & Holders