Shop All Toilet Paper Dispensers & Holders
Perrin & Rowe
Roller Only For The U.6948 Toilet Paper Holder In English Bronze
Mfr # 9.26948EB
Zoro # G401873286
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Bronze
- Dispenser Width 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perrin & Rowe
- MFR # 9.26948EB
- Zoro # G401873286
- UPC # 685333940096
- Country of Origin United Kingdom
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.5 in |
Dispenser Height | 1.91 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Bronze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JFLINT Backing Plate for Pads 5 Inch (MHW - 50005)
- SHEILA SHINE Cleaner, Size 1 qt. (SS-QT)
- AMPCO SAFETY TOOLS Hand Held Dust Pan, Nickel/Alum./Bronze (D-49)
- REJUVENATE Orange Scent Antibacterial Floor Cleaner Liquid 32 oz (RJ32ABFC)
- PERRIN & ROWE Edwardian Toilet Paper Holder With Lift Arm (U.6960APC)
- DELTA Stryke Tissue Holder Stainless (77655-SS)
- IRONWERKS DESIGNS Matte Black Iron Toilet Paper Holder (IWD-TPHolder)
- IRONWERKS DESIGNS Electroplated Toilet Paper Holder (toilet_paper)
- ZORO SELECT Toilet Paper Holder, Metal, Silver, 5-3/4"W (15225)
- KOHLER Riff Toilet Tissue Holder Matte Black (27413-BL)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BL)
- Perrin & Rowe Toilet Paper Dispensers & Holders