Shop All Bathroom Sink Faucets
Perrin & Rowe
Georgian Era Wall Mount Lavatory Faucet
Mfr # U.3794X-ULB/TO-2
Zoro # G201868116
Free Shipping & Returns
$1,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Type Wall
- Flow Rate 1.2 Gpm
- Faucet Spout Shape Column Spout
- Type Bathroom Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perrin & Rowe
- MFR # U.3794X-ULB/TO-2
- Zoro # G201868116
- UPC # 824438402270
- Country of Origin United Kingdom
- Category Bathroom Sink Faucets
Details
Number of Holes | 3 |
Mounting Type | Wall |
Flow Rate | 1.2 Gpm |
Faucet Spout Shape | Column Spout |
Type | Bathroom Faucet |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Reducing Coupler/Adapter, 3 x 4 In, 100psi (3040-DA-AL)
- ADVANCED DRAINAGE SYSTEMS WYE CORRUGATE 4"" (0422AA)
- DELTA Faucet, Hand Shower with Slide Bar, Matte Black, Wall (51140-BL)
- APOLLO PEX 1/2 in. Plastic PEX Barb x Male Pipe Thread Adapter (5-Pack), 5PK (PXPAM125PK)
- PERRIN & ROWE Edwardian Widespread Lavatory Faucet With U-Spout (U.3706X-PN-2)
- PERRIN & ROWE Edwardian Widespread Lavatory Faucet With U-Spout (U.3706X-APC-2)
- KINGSTON BRASS KB321LL Bidet Faucet, Polished Chrome (KB321LL)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Venetian Bronze (538-RBMPU-DST)
- DELTA 1 or 3 Hole Kitchen Faucet, Venetian Bronze (1997LF-RB)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DW)
- MOEN Knob Handle Kit, Tub And Shower (98039)
- Perrin & Rowe Bathroom Sink Faucets & Accessories