Shop All Water Filtration Faucets
Perrin & Rowe
Georgian Era Filter Kitchen Faucet
Mfr # U.1625L-STN-2
Zoro # G101870196
product price: $960.00
/ea
Free Shipping & Returns
$960.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Finish Satin Nickel
- Mounting Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perrin & Rowe
- MFR # U.1625L-STN-2
- Zoro # G101870196
- UPC # 685333162559
- Country of Origin United Kingdom
- Category Water Filtration Faucets
Details
Number of Holes | 1 |
Finish | Satin Nickel |
Mounting | Deck |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIER PRODUCTS REP HYDRNT STEM 500S 12 in. (M-123-0095)
- STREAMLINE Copper Flange (W 02980NL)
- ZORO SELECT Stopper, Pipe 1 5/8 To 1 3/4 In, PK5 (1PPH5)
- CRANE / SAUNDERS Diaphragm 1.00" Black Epdm Fda Peroxide Cured Threaded Connection (1.000-ER)
- PERRIN & ROWE Georgian Era Filter Kitchen Faucet (U.1625L-EG-2)
- PERRIN & ROWE Edwardian Filter Kitchen Faucet (U.1621L-PN-2)
- MOEN One-Handle Beverage Faucet (S5540SRS)
- KINGSTON BRASS KS5193AL Royale Single-Handle Water Filtration Faucet, Antique Brass (KS5193AL)
- KINGSTON BRASS Continental Single-Handle Water Filtration Faucet, Nickel (KS6198CTL)
- ISPRING LeadFree NonAir Gap RO Filter Drinking Water (GB1)
- CENTRAL BRASS Glass Filler in Chrome (397)
- Perrin & Rowe Water Filtration Faucets