Shop All Water Filtration Faucets
Perrin & Rowe
Georgian Era Filter Kitchen Faucet
Mfr # U.1625L-EG-2
Zoro # G501870192
Free Shipping & Returns
$1,053.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Finish English Gold
- Mounting Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perrin & Rowe
- MFR # U.1625L-EG-2
- Zoro # G501870192
- UPC # 685333162511
- Country of Origin United Kingdom
- Category Water Filtration Faucets
Details
Number of Holes | 1 |
Finish | English Gold |
Mounting | Deck |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange, Steel, Threaded, 2 in Pipe Size (BULK-PF-413)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-015)
- ALUMAGUARD All Weather 36" X 75' Silver Embossed (ALAW35)
- 3M Water Filtration Products Parts (50-93737)
- PERRIN & ROWE Edwardian Filter Kitchen Faucet (U.1621L-PN-2)
- PERRIN & ROWE Georgian Era Three Handle Bar/Food Prep Filter Kitchen Faucet (U.1220LS-EG-2)
- MOEN One-Handle Beverage Faucet (S5540SRS)
- ROHL Acqui Filter Kitchen Faucet (A1435LMPN-2)
- MOEN One-Handle Single Mount Beverage Faucet (S5535SRS)
- CULLIGAN Faucet Mount Drinking Water Filter (CFM-300WH)
- KINGSTON BRASS K6192 Americana Single-Handle Water Filtration Faucet, Polished Brass (K6192)
- Perrin & Rowe Kitchen Faucets & Accessories