Shop All Toilet Paper Dispensers & Holders
Perrin & Rowe
Edwardian Toilet Paper Holder With Lift Arm
Mfr # U.6960EG
Zoro # G601872676
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 3.07 in
- Dispenser Width 4.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perrin & Rowe
- MFR # U.6960EG
- Zoro # G601872676
- UPC # 685333696016
- Country of Origin United Kingdom
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.07 in |
Dispenser Width | 4.35 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER Wastebasket Paper Liner, 5X8, 2000Pk (28798300)
- ZEP Zep Lemon Scent Disinfectant Cleaner 32 oz (ZUBAC32)
- TECH No Scent Stain Remover 8 oz Liquid (30008-12S)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 9-17/64 in. H. (ANT1LDS)
- PERRIN & ROWE Edwardian Toilet Paper Holder With Lift Arm (U.6960APC)
- BOBRICK Toilet Tissue Dispenser for Single Roll (273)
- KOHLER Bancroft Toilet Tissue Holder (11415-2BZ)
- KIMBERLY-CLARK PROFESSIONAL Jr. Escort Jumbo Bathroom Tissue Dispenser, 13.33"x5.75"x16", Smoke (KCC 09507)
- BOBRICK DISPENSER, TISSUE, 2 JUMBO, S/S for Bobrick - Part# B2892 (B2892)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- DELTA Zura Tissue Holder (774500-SS)
- Perrin & Rowe Toilet Paper Dispensers & Holders