Shop All Toilet Paper Dispensers & Holders
Perrin & Rowe
Edwardian Toilet Paper Holder With Lift Arm
Mfr # U.6960APC
Zoro # G001872597
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Weymouth
- Dispenser Width 9.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perrin & Rowe
- MFR # U.6960APC
- Zoro # G001872597
- UPC # 685333696009
- Country of Origin United Kingdom
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 9.38 in |
Dispenser Height | 4.25 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Weymouth |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL VANISH Oil Stain Remover, 5 gal. (8805-005)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Black, 24 in L Handle (31959)
- PERSIL ProClean PowerLiquid Detergent, Blue (DIA09457)
- KARCHER Sensor XP 12 Upright Vacuum (1.012-611.0)
- ALPINE INDUSTRIES Side-by-Side Double Roll Toilet Tissue Dispenser, Gray (ALP452-GRY-2pk)
- DESIGN TOSCANO Shark Attack Bathroom Toilet Paper Holder (JQ10199)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Black Mosaic (58723)
- JACKNOB Jacknob Jn15220 2 Ear Pilaster Pak For 1-.25 In. Post (JN15220)
- TOUGH GUY Holder, Toilet Paper (3P895)
- BOBRICK Dispenser, Toilet Tissue , W/Shf (B-2840)
- RENOWN Black for OptiCore Toilet Paper Dispenser (REN05161-WB)
- Perrin & Rowe Toilet Paper Dispensers & Holders