Shop All Kitchen Faucets
Perrin & Rowe
Edwardian Kitchen Faucet With Side Spray
Mfr # U.4746APC-2
Zoro # G601871600
product price: $1,386.00
/ea
Free Shipping & Returns
$1,386.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Flow Rate 1.8 Gpm
- Mounting Type Deck
- Faucet Spout Shape Column Spout
- Type Kitchen Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perrin & Rowe
- MFR # U.4746APC-2
- Zoro # G601871600
- UPC # 685333706333
- Country of Origin United Kingdom
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Flow Rate | 1.8 Gpm |
Mounting Type | Deck |
Faucet Spout Shape | Column Spout |
Type | Kitchen Faucet |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 FLX 1/2 IPS NL T-441 (111-103NL)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC240-D6)
- ELDON JAMES Adapter, Nylon, 3/8 In NPT, 150 PSI, PK10 (A6-5BN)
- PERRIN & ROWE Hot Water Dispenser Tank (U.1998)
- PERRIN & ROWE Georgian Era Kitchen Faucet With Side Spray (U.4702APC-2)
- PERRIN & ROWE Georgian Era Bridge Kitchen Faucet With Side Spray (U.4718X-EG-2)
- PERRIN & ROWE Georgian Era Bridge Kitchen Faucet With Side Spray (U.4719L-ULB-2)
- PERRIN & ROWE Edwardian Kitchen Faucet With Side Spray (U.4746PN-2)
- PERRIN & ROWE Holborn Bridge Kitchen Faucet With C-Spout And Side Spray (U.4273LS-PN-2)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 8" Swivel S (TLL13-8108-SE1Z)
- Perrin & Rowe Kitchen Faucets