Shop All Toilet Paper Dispensers & Holders
Perrin & Rowe
Deco Toilet Paper Holder In English Gold
Mfr # U.6148EG
Zoro # G401873378
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Gold
- Dispenser Width 8.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perrin & Rowe
- MFR # U.6148EG
- Zoro # G401873378
- UPC # 685333614812
- Country of Origin United Kingdom
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.38 in |
Dispenser Height | 2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CHARGER - 12V 16A, PSBS 75X LI-ION (1065754)
- VIKAN VIKAN Black 28" Replacement Squeegee Blade (77759)
- CLOROX Chlorine Stabilizer, Granular, 4 lb. Size (12004CLX)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Pina Colada, 7 oz Aerosol Spray, PK12 (CHA 5180)
- PERRIN & ROWE Edwardian Toilet Paper Holder With Lift Arm (U.6960APC)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- DELTA Pivotal Double Tissue Holder (79955-BL)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 2-post Pivot Paper Holder, Satin Brass (LG-PH2PV SB)
- AMEROCK Mulholland Brushed Nickel Traditional Pivoting Double Post Toilet Paper Holder (BH36021G10)
- KIMBERLY-CLARK PROFESSIONAL ICON Coreless Standard Roll Toilet Paper Dispenser, 8.43 x 13 x 7.25. Warm Marble (58742)
- GEORGIA-PACIFIC Toilet Paper Dispr, Metal, 6 In. H (57320)
- Perrin & Rowe Toilet Paper Dispensers & Holders