Shop All Exhaust Hardware
Perrin Performance
Perrin Performance PSP-ITR-301RD Top Mount Intercooler Coupler Kit for 2002-2007 Subaru WRX & 2004-2014 Subaru STi; Red
Mfr # PSP-ITR-301RD
Zoro # G404044577
product price: $52.79
/ea
$52.79
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
- Brand Perrin Performance
- MFR # PSP-ITR-301RD
- Zoro # G404044577
- UPC # 4695508390805
- Country of Origin China
- Category Exhaust Hardware
Description
Remove your dull OEM top mount intercooler coupler and replace it with a PERRIN coupler kit and give your engine bay a touch of style. The PERRIN Performance intercooler coupler kit replaces your factory coupler with high-gloss. vibrant color hose that looks and works better. Silicone couplers are made from fiber reinforced 3-ply silicone tube. High strength reinforced silicone's multi-layer design is capable of withstanding extremely high pressures and temperatures. FeaturesMade from a fiber reinforced 3-ply silicone tubeT-bolt clamps for reliable holding powerCompatibility:2002-2007 Subaru WRX2004-2014 Subaru STiIncludes:(1) PERRIN 2.75" x 2" silicone coupler: Yes(2) PERRIN clamps: YesSpecificationsFinish: RedMetal: Stainless SteelSilicone: 3-ply. fiber reinforcedWeight: 0.75 lbs
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
- ZEROSTART Oil Pan Heater - 300W 120V, 1in. Npt, Water/Oil, Stainless Stl (8609861)
- WELD MOUNT AT-5 Large White Nylon Wire Tie Mount - Qty. 100 (805900)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (M001000701)
- SEACHOICE Heavy Duty 1-Section Tow Rope For 6 Riders, 60' (86671)
- WALKER EXHAUST Exhaust System Hanger, 35898 (35898)
- WALKER EXHAUST Exhaust Clamp (35343)
- DONALDSON Connector, 5 In (127 Mm) Id-Id (P206375)
- DONALDSON Flex Tube, 5 In (127 Mm) Id X 10 Ft (3 M) Stainless (P226147)
- WALKER EXHAUST Exhaust Clamp, 36530 (36530)
- DORMAN Exhst Flnge Hardware, 03131 (03131)
- WALKER Insulator, 35352 (35352)
- Perrin Performance Exhaust Hardware