Shop All Brake Accessories
Perrin Performance
Perrin Performance PSP-DRV-101SL Pitch Stop Mount for 2002-2011 Subaru Impreza; 2002-2012 Subaru WRX & 2004-2012 Subaru STi; Silver
Mfr # PSP-DRV-101SL
Zoro # G704044574
product price: $134.99
/ea
Free Shipping & Returns
$134.99
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
- Brand Perrin Performance
- MFR # PSP-DRV-101SL
- Zoro # G704044574
- Country of Origin China
- Category Brake Accessories
Description
Reduce drivetrain shudder under hard acceleration by installing a PERRIN Pitch Stop mount. Subaru's with power and drivetrain upgrades will need PERRIN's more aggressive option. Under hard acceleration. the drivetrain is being twisted front to back from front axle torque twist. To control this front to back twisting. Subaru created a pitch stop mount. The factory pitch stop is made of plastic with soft rubber bushings. allowing for a significant amount of movement under hard driving conditions. creating drivetrain slop and shudder. FeaturesReduces drivetrain movements under hard accelerationAdds power to the wheels by eliminating lost energyDurable billet aluminum constructionCompatibility:2002-2011 Subaru Impreza2002-2012 Subaru WRX2004-2012 Subaru StiSpecificationsFinish: SilverWeight: 1.5 lbs
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
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11390 (11390)
- BALDWIN FILTERS Air Filter, 11-7/8 x 13-3/8 in. (PA1790)
- DORMAN Brake Hydraulic Hose, H380936 (H380936)
- EAGLE 1 23 oz. Liquid Wheel and Tire Cleaner (E1TAZ23)
- SUR&R Nut, Inverted Flare, 7/16"-24L Thread, PK4 (BR1400)
- MERITOR Genuine Sealco - Spring Brake Control Valve (RSL110171)
- AGS PS Short Nut 9/16-18, 1/Bag (PSR-023)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(M11x1.5 Bubble), 10/bag (BLF-32)
- PARKER Compression Nut, 9/16", Brass (61AB-4)
- VELVAC Mirror, Left, 2020, Black, Chevy/GM Van, 96" (714559)
- VELVAC Valve, Push/Pull, Air Pil.Reset, 3-Way (320184)
- Perrin Performance Automotive Brakes