Shop All Hydraulic Gear Pumps
Permco
CP124 Clutch Pumps - Bracket w/Type K 8 Groove Clutch, 2.48 CID, 29 GPM, 2500 PSI, 2 bolt A, CW
Mfr # 252272
Zoro # G003534608
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 2.48 in
- Max. Pressure 2500 PSI
- Max. RPM 3000 Max / 600 Min
- Ports (Outlet) 3/4 in
- Flow Rate 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permco
- MFR # 252272
- Zoro # G003534608
- UPC # 615986057551
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Displacement (Cu. In./Rev.) | 2.48 in |
Max. Pressure | 2500 PSI |
Max. RPM | 3000 Max / 600 Min |
Ports (Outlet) | 3/4 in |
Flow Rate | 29 |
Weight | 53 lbs |
Description
All pumps feature both side and rear 1 1/4’’ NPT inlets and 3/4’’ NPT outlets. Pressure balanced wear plates for high efficiency. High torque clutches in the most popular configurations. Standard rotation is clockwise, counter clockwise and other port configurations available by special order. The 2-bolt A Mount requires purchase of bracket or use of an existing bracket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 4" ID x 10 ft. (RSG400-10-G)
- NSK NSK 6304VV C4 AS2S, 6300 Series Single Row Deep Groove Ball Bearing (6304VV C4 AS2S)
- CARLISLE 1280-8MPT-22 Panther Synchronous Belt (1280-8MPT-22)
- AKG Oil Cooler, Mobile, 8-80 GPM, 48 HP Removal (C-48)
- BAILEY HYDRAULICS Dynamic High Pressure Gear Pump 5/8" Standard Drive Shaft, 1.22 Cid (252164)
- CHIEF Hydraulic Gear Pump, Two Stage, 11 gpm (CBNA-8.8/3.6A)
- CHIEF Gear Pump 7/8. Keyed Shaft, 2.07 Cid, 16.7 Gpm at 2000 Rpm, 3625 PSI (252174)
- VICKERS Vane Pump, 11 gpm @ 1200 rpm and 100 psi (372617-3)
- BUCHER HYDRAULICS Gear Pump (500216323382017)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800293)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-4)
- Permco Hydraulic Pumps