Shop All Epoxy & Structural Adhesives
Permatex
Water BondTM fast-setting, industrial strength epoxy putty 2oz
Mfr # 84331
Zoro # G400433894
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Type Epoxy-Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 84331
- Zoro # G400433894
- UPC # 686226843319
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Base Type | Epoxy-Based |
Description
A two part, hand kneadable, putty type industrial strength epoxy in stick form which is used to bond and repair fiberglass, PVC, copper, brass, iron, aluminum, potable water tanks, fuel tanks, drains, boats, and other marine components that will be exposed to salt or fresh water, alcohols, dilute acids, gas, diesel, hydraulic fluids, and temperatures up to 250 F, 300 F intermittent. Dries to an off-white color. Sets in 5 minutes, cures in 1 hour. Can be sawed, drilled, carved, sanded and painted when fully cured.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Fixmaster® Rapid Rubber Repair, 400mL, Black, Urethane Fixmaster(R) (428557)
- 3M Electroplating Tape, Tan, 3" x 5 yd. (470)
- DAP Solvent Wood Filler Can Walnut Plastic Wood (21434)
- GARDNER BENDER Electrical Tape, 3/4"x12ft, Assorted Color (GTPR-575)
- PERMATEX Automotive Permapoxy General Purpose Epoxy Clear dual syringe (84101)
- PERMATEX 2 Minute General Purpose Epoxy, .84 oz. dual syringe, carded (84160)
- PERMATEX PERMAPOXY 4 Min. Multi-Metal Epoxy Grey .84 dual syringe (84109)
- PERMATEX Permapoxy High Strength Epoxy Clear .84fl oz Dual Syringe (84107)
- PERMATEX Itw Permatex Threadlock Medstr Blu Gel 36Ml 24240 (7604549)
- PERMATEX Permapoxy 5 Minute General Purpose Clear .6oz Tubes, carded (84201)
- DEVCON Epoxy Adhesive, 11330 Series, Gray, Pail, 2:01 Mix Ratio, 4 to 5 hr Functional Cure (11330)
- Permatex Epoxy & Structural Adhesives