Shop All Threadlockers
Permatex
THREADLOCKR BLU GEL.35OZ
Mfr # 24010
Zoro # G800542684
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Permatex
- MFR # 24010
- Zoro # G800542684
- UPC # 686226240101
- Country of Origin United States
- Category Threadlockers
Details
Item | Threadlocker |
Color | Blue |
Description
Permatex Automotive Adhesive Gel 0.35 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Caulk, 10 oz, Cartridge, Metal Gray, Water Base (04102)
- 3M Vinyl Electrical Tape, 3/4 in W x 76 ft L , 7 mil Thick, Black, Scotch Super 33+, 1 Pk (33+SUPER-3/4X76FT)
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, For Loose-Fitting Parts, 50ml Bottle (54150)
- BLACK SWAN Swan Seal gal. (02066)
- PERMATEX PA High Strength Removable Threadlocker Orange 35ml (25240)
- PERMATEX Permatex Automotive Surface Insensitive Red Threadlocker - 6 mL (24026)
- PERMATEX Threadlocker, High Strength, 250mL Btl, Red (27125)
- PERMATEX Threadlocker Gel 0.20Oz (27005)
- PERMATEX Permatex Automotive Med Strength Thread locker Blue 36 mL (24240)
- PERMATEX Threadlocker, PERMATEX, Blue, Medium Strength, Liquid, 50 mL Bottle (24250)
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 50 mL Bottle (1330585)
- Permatex Threadlockers