Shop All Threadlockers
Permatex
Threadlocker, PERMATEX, Red, High Strength, Liquid, 0.34 fl oz Bottle
Mfr # 27110
Zoro # G7303066
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Red
- Color Red
- Threadlocker Strength High
- Container Size 0.34 fl oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Permatex
- MFR # 27110
- Zoro # G7303066
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 0.34 fl oz |
Container and Size | Bottle 0.39 oz and Under |
For Maximum Thread Diameter | 3/4 in |
Container Size and Type | 0.34 fl oz Bottle |
Container Size Range | 0.39 oz and Under |
Description
High-Strength Threadlocker, Threadlocking Strength High, Color Red, Container Size 0.34 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Breakaway Torque 250 in-lb, Cure Type Anaerobic, Standards MIL-S-46163-A Type I Grade K, Chemical Base Dimethacrylate, Clean Up Method Wire Brush, Flash Point 268 Degrees F, Full Cure Time 1 day, Maximum Operating Temperature 300 Degrees F, Maximum Viscosity 600 cps, Minimum Operating Temperature -65 Degrees F, Minimum Viscosity 400 cps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Professional Grade 0.75 in. W X 66 ft. L Green Vinyl Electrical Tape (299014)
- 3M Masking Tape, 5/64 in. W x 60 yd. L, PK10 (233+/401+)
- ALEX PLUS DAP Clear Acrylic Latex All Purpose Caulk 10.1 oz (18156)
- INTERTAPE 513 NAT 12MMX54.8M IPG-IPG 72 (87221)
- PERMATEX Permatex Automotive Surface Insensitive Blue Threadlocker - 6 mL (24027)
- PERMATEX Automotive Surface Insensitive Threadlocker Blue 10 Ml Carded 2 (24300)
- PERMATEX Removable Threadlocker, PERMATEX, Orange, High Strength, 10 mL (25210)
- PERMATEX PA Medium Strength Threadlocker Red GEL 35 gm (27835)
- PERMATEX Permatex 09979 High Strength Threadlocker Red Gel - 1 Gram Pouch (09979)
- PERMATEX PA Medium Strength Threadlocker Blue GEL 35 gm (24835)
- ANTI-SEIZE TECHNOLOGY Threadlocker, ANTI-SEIZE TECHNOLOGY 62HS, Red, High Strength, Liquid, 50 mL Bottle (39622)
- Permatex Threadlockers