Shop All Rust Removers & Converters
Permatex
Rust Treatment (Body Filler Compatible) 16oz Aero Can 10.25 oz net
Mfr # 81849
Zoro # G900433967
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Rust Treatment
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 81849
- Zoro # G900433967
- UPC # 686226818492
- Country of Origin United States
- Category Rust Removers & Converters
Dimensions
Container Size | 16 oz |
Details
Cleaner Chemical Product Grouping | Rust Treatment |
Description
Provides one-step treatment that destroys old rust and prevents new rust. Just brush or spray on. Within minutes, rust is replaced by a durable black polymer coating that may be painted. Excellent protective primer. Specially formulated to be used with body filler and fiberglass. Can be used when temperature is between 50F and 90F (10C and 32C) and on surfaces which do not exceed 200F (93C). Aerosol – Level 3
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Paint Sprayer, Cart, 7/8 HP (17G180)
- BLUE BEAR Safenol Paint and Varnish Stripper 1 gal (BBRSS1GEAMWT1)
- WOOSTER PRODUCTS Anti-SkidGray, 1gal (WP70KITGRY)
- ZORO SELECT 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL2)
- PERMATEX Permatex Extend Rust Trmt 8 Oz 8Oz Rust Treatm, 81775 (81775)
- CLR PRO Calcium Lime and Rust Remover, 42 oz, Jug (G-FM-CLR42-4PRO)
- DURO Removr Rust Navl Jely8Oz (1381191)
- CARBONA Carbona 405-24 1.7 oz. Stain Devils No. 2 (128574)
- CRC Evapo-Rust(R) Heavy Duty Rust Remover 3.5 Gal (ER018)
- RID ORUST American Hydro Systems Rid O' Rust 64 oz Rust Preventer (RR1)
- CLR PRO Calcium, Lime and Rust Remover, Spray (G-FM-CLR32-6PRO)
- Permatex Interior and Exterior Paints and Stains