Shop All Gasket Makers
Permatex
RTV Gasket Maker, Tube, Red, 3 oz
Mfr # 81630
Zoro # G909135831
product price: $9.79
/ea
Sold in multiples of 12 for $117.48
$117.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Resistance Properties High-Temperature Resistant
- Working Time 10 min
- Sensor Safe Yes
- Flash Point 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 81630
- Zoro # G909135831
- UPC # 686226816306
- Country of Origin United States
- Category Gasket Makers
Dimensions
Maximum Gap Fill Size | 0.25 in |
Container Size | 3 oz |
Container Size Range | 5 oz and Under |
Container Size and Type | 3 oz Tube |
Description
RTV Gasket Maker, Color Red, Container Size 3 oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature -65 Degrees F, Series Ultra Red(R) RTV, Working Time 10 min, Product Form Paste, For Fluid Type Automotive Fluids, For Material Type Aluminum, Brass, Bronze, Cast Iron, Copper, Resistance Properties High-Temperature Resistant, Standards OSHA 29 CFR 1910.1200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Blue, 1", PK36 (TC602-Light Blue)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/4” wide x 50' Sterling Seal-1 Spool (EJS1500.25050)
- THE BRUSH MAN Repl Part - #Caulk 51001: Black Wide Cone Tip (CAU 0075)
- STANLEY Glue Gun, 6 1/2 in L, 120V, 80 W (GR25-2)
- PERMATEX Maximum Temp. Resistance RTV Silicone Sealant, 3 oz, Copper, Temp Range -65 to 700 Degrees F (81878)
- PERMATEX RTV Silicone Gasket Maker, Ultra Black Max Oil RTV, 3.35 oz, Tube, Black (82180)
- PERMATEX Low Odor, Noncorrosive RTV Silicone Sealant, 13 oz, Blue, Temp Range -65 to 500 Degrees F (81725)
- PERMATEX Instant Sealing, Oil-Resistant Gasket Maker, 7.5 oz, Black, Temp Range -75 to 500 Degrees F (85224)
- PERMATEX For Aluminum and Other Metals Gasket Maker, 300 mL, Red, Temp Range -65 to 300 Degrees F (51845)
- PERMATEX Rigid, High Torque RTV Silicone Sealant, 3.5 oz, Gray, Temp Range -65 to 500 Degrees F (82194)
- PRO SEAL High Temp., Sensor-Safe RTV Silicone Sealant, 3 oz, Red, Temp Range -70 to 650 Degrees F (80726)
- Permatex Gasket Sealants & Makers