Shop All Gasket Sealants
Permatex
Right Stuff Grey Minute Gasket 3oz aerosal Power Can, Blister Carded
Mfr # 25238
Zoro # G400433795
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 25238
- Zoro # G400433795
- UPC # 686226252388
- Country of Origin United States
- Category Gasket Sealants
Description
Just torque and go! This handy size package contains enough material to completely replace two or three large cut gaskets. Specifically designed to perform under higher torque loads associated with engines having closely spaced bolt patterns (typically import vehicles). This product is blowout resistant, allowing leakproof gaskets to be made and put into service in just one minute. Sensor-safe, the Right Stuff GREY seals instantly, forming a reliable, long lasting elastomeric rubber gasket that outperforms precut gaskets. Specified by major import OEMs, this material is resistant to powertrain fluids (oil, coolant, and ATF) and operates in environments to 450F (232C) continuous; 500F (260C) intermittent.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Glazing Compound, 1 pt, Tub, White (12121)
- PRO SEAL High Temp., Sensor-Safe RTV Silicone Gasket Maker, 8 oz, Red, Temp Range -70 to 650 Degrees F (80729)
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 1L Bottle (1330334)
- DEVCON Epoxy Adhesive, 10720 Series, Gray, Pail, 5:01 Mix Ratio, 16 hr Functional Cure (10720)
- PERMATEX Rtv Blue Silicone Gasket Maker, 37461 (37461)
- PERMATEX Ultra Red RTV Gasket Maker 3.35oz (81630)
- PERMATEX Permatex Auto Gear Oil RTV Sealant 3 oz carded tube (81182)
- PERMATEX Permatex Automotive Form-a-Gasket 1.5oz tube, carded (80007)
- PERMATEX Optimum Type-1 High Temperature Gasket Maker 3.35 oz (27038)
- PERMATEX Multipurpose RTV Silicone Sealant, 7.5 oz, Clear, Temp Range -75 to 400 Degrees F (85913)
- LOCTITE High Temp. Gasket Sealant, 300 mL, Red, Temp Range -75 to 600 Degrees F (198817)
- Permatex Gasket Sealants & Makers