Shop All Hand Wipes
Permatex
Pumice Cream Hand Cleaner, Orange, 6PK
Mfr # PTX35406
Zoro # G407479956
product price: $174.99
/pk 6, $29.17/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Tube
- Size 4.50 lb
- Color Orange
- Fragrance Citrus
- Application Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # PTX35406
- Zoro # G407479956
- Country of Origin United States
- Category Hand Wipes
Dimensions
Size | 4.50 lb |
Details
Packaging Type | Tube |
Color | Orange |
Fragrance | Citrus |
Item | Pumice Cream Hand Cleaner |
Application | Hand |
Description
Cream hand cleaner features pure, freshsmelling, natural citrus power that cleans deep down to remove even the most stubborn grease and grime Nontoxic and petroleum solventfree cream is great for those who prefer a thicker consistency hand cleaner Fortified with premium skin conditioners, this hand cleaner helps soften rough hands Plus, its versatile formula works great on laundry stains, pet odors and many other household cleaning needs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- PROTEAM Release Foot Pedal (106939)
- KOHLER Refined Vertical Toilet Paper Holder (31207-BN)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Red, Polypropylene (56864)
- PERMATEX Hand Cleaner Wipes 72 Count Tub, 25051 (25051)
- SANI PROFESSIONAL SaniPro, Sani-Cloth Af3 Germicidal Disposable Wipes, 6 X 6 3/4, 12 Per Carton (P13872)
- ONE DAY Hand Cleansing Wipes, 11-13/16" x 11-13/16", 2 Wipes (GDN024)
- 2XL Body Wipes, , 8 inL, 6 inW, PK2 (2XL436)
- SC JOHNSON PROFESSIONAL KRESTO KWIK WIPES 130 CT/4 PER BUCKET (SNKKW130W)
- ANTI-SEIZE TECHNOLOGY Hand Cleaning Wipes, 12"L x 9-1/2"W, 70 Wipes (49370)
- ATHEA LABORATORIES Alcohol Free Hand Sanitizing Wipes, 7" x 8", 70 Wipes (1445)
- Permatex Hand Wipes