Shop All Epoxy & Structural Adhesives
Permatex
Permapoxy 5 Minute General Purpose Clear .6oz Tubes, carded
Mfr # 84201
Zoro # G200433964
original price:
$10.49
15% off
new price: $8.89
/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Type Bottle
- Weight 13 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 84201
- Zoro # G200433964
- UPC # 686226842015
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Color | Clear |
Container Type | Bottle |
Weight | 13 oz |
Description
Versatile, easy-to-use, general purpose epoxy adhesive is two-part adhesive and filler system that eliminates the need for welding or brazing. Sets in five minutes, no clamping needed. Clear appearance. Fills gaps and will not shrink. Resistant to water and solvents. Temperature range -60F to 180F (-51C to 82C). Permanent strength up to 3400 PSI. Self-mixing dual syringe (84164) blends the adhesive and filler as it dispenses, eliminating the need for manual mixing.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC-UNIVERSAL GLUE Glue, PC-Universal Series, White, 24 hr Full Cure, 8 oz, Bottle (804049)
- MILWAUKEE TOOL M18 Cordless Caulk Gun, M18 2.0 Battery (2641-20, 48-11-1820)
- U-POL PRODUCTS U-POL Products UPL-UP0660 Dolphin All in One Premium Body Filler (UPL-UP0660)
- LOCTITE Loctite PL 300 Foamboard Acrylic Latex Construction Adhesive 28 oz (1421930)
- PERMATEX Epoxy Adhesive, Clear, Bottle (82517)
- PERMATEX PERMAPOXY 4 Min. Multi-Metal Epoxy Grey .84 dual syringe (84109)
- PERMATEX Permatex Permapoxy 4 Min, 84209 (84209)
- PERMATEX Permapoxy High Strength Epoxy Clear .84fl oz Dual Syringe (84107)
- PERMATEX Contact Cement, Black, Tube (84145)
- PERMATEX High Strength Repair Kit 30 gm (90217)
- FLOW-MIX Devcon 60 Sec High Strength Epoxy 0.47 oz (21445)
- Permatex Epoxy & Structural Adhesives