Shop All Epoxy & Structural Adhesives
Permatex
PA Permapoxy 5 Minute Plastic Weld - Cream .84fl oz dual syringe
Mfr # 84115
Zoro # G300433888
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 84115
- Zoro # G300433888
- UPC # 686226841155
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Color | Clear |
Description
A structural adhesive designed for general purpose bonding of a wide variety of material such as hard and soft plastics to specified surfaces. Forms a tough, durable bond to most plastics, composites, ceramics, wood in any combination. Fast curing product with gelling of mixed adhesive in 5 6 minutes and fixturing in 9 10 minutes. NOTE: Will not bond most polyethylene or polypropylene plastics. Bonds hard and soft plastics to specified surfaces. Requires no primers, sets in five minutes at room temperature. Cream appearance. Gap filling to 0.125 inch. Water resistant and good chemical resistance. Temperature range -60F to 250F (-51C to 121C). Permanent strength up to 3500 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 1.87 Oz Natural Plastic Wood Solvent Based Wood Filler (21500)
- VIBRA-TITE Instant Adhesive, 362 Series, Clear, 1 oz, Bottle (36254)
- CRACK STIX Crack Filler 10 lb, Pail, Crack Rite, Acrylic Latex, Gray (2051)
- 3M 3M 4016 Double Coated Foam Tape 3" x 5yd, White, 1/16" thick (4016)
- PERMATEX Epoxy Adhesive, Gray, Syringe (80638)
- PERMATEX Permapoxy 5 Minute General Purpose Clear .6oz Tubes, carded (84201)
- PERMATEX 2 Minute General Purpose Epoxy, .84 oz. dual syringe, carded (84160)
- PERMATEX Contact Cement, Black, Tube (84145)
- PERMATEX Epoxy Adhesive, Clear, Bottle (82517)
- PERMATEX Permatex Automotive Plastic Bond Epoxy Stick 2oz. Carded (84330)
- PC PRODUCTS Instant Adhesive, PC-11 Series, Clear, 0.14 oz, Bottle, 1:01 Mix Ratio, 12 hr Functional Cure (160114)
- Permatex Epoxy & Structural Adhesives