Shop All Threadlockers
Permatex
PA Medium Strength Threadlocker Red GEL 35 gm
Mfr # 27835
Zoro # G700433822
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 27835
- Zoro # G700433822
- UPC # 686226278357
- Country of Origin United States
- Category Threadlockers
Details
Item | Threadlocker |
Color | Red |
Description
OEM specified. Gel formula provides “liquid-reliability” without drips, globs, mess or waste. Available in four convenient sizes, the 10G GEL TWISTTM pin-point applicator, the 5G GEL SQUEEZETM applicator, the Professional Size 35G GEL TUBE, or the single-use pouch puts the Threadlocker right where you want it...on the part! High strength threadlocker for heavy-duty applications 3/8 inch to 1 inch (10mm to 25mm). Especially well-suited for permanently locking studs and press fits. Adds 3,000 PSI holding power on slip and press fit assemblies. Replaces set screws and snap rings. Locks against vibration loosening. May require heat or special tools for removal. Conforms to ASTM D5363 AN0221 (Mil-S-46163A, Type I, Grade K).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UGL Masonry Waterproofer, Gray, Liquid, 5 gal Pail (27615)
- 3M Cloth Tape, 1 In x 5 yd, 5.6 mil, Brown (5451)
- 3M Damping Foil Tape, 4" x 5 yd. (2552)
- FORMFLO Concrete Mix, Bag, Gray (GRA-401)
- PERMATEX Threadlocker, PERMATEX, Red, High Strength, Liquid, 0.34 fl oz Bottle (27110)
- PERMATEX Threadlocker Gel 0.35Oz (27010)
- PERMATEX Threadlocker Gel 0.20Oz (27005)
- PERMATEX Threadlocker, High Strength, 250mL Btl, Red (27125)
- PERMATEX Threadlocker, PERMATEX, Blue, Medium Strength, Liquid, 0.34 fl oz Bottle (24210)
- PERMATEX Compound - Thread Locking (27140)
- PERMATEX Automotive Penetrating Grade Threadlocker Green 36 mL bottle (29040)
- Permatex Threadlockers