Shop All Gasket Makers
Permatex
Instant Sealing, Oil-Resistant Gasket Maker, 7 oz, Black, Temp Range -75 to 500 Degrees F
Mfr # 25224
Zoro # G2539932
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automobile Motorcycle and Heavy Duty
- Color Black
- Size 7 oz
- Substrates Aluminum, Brass, Iron, Steel
- Temp. Range -75 to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 25224
- Zoro # G2539932
- UPC # 686226252241
- Country of Origin United States
- Category Gasket Makers
Dimensions
Size | 7 oz |
Container Size | 7 oz |
Container Size Range | 5.1 oz to 10 oz |
Maximum Gap Fill Size | 0.13 in |
Container Size and Type | 7 oz Pressurized Can |
Description
RTV Gasket Maker, Color Black, Container Size 7 oz, Container Type Pressurized Can, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.13 in, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -75 Degrees F, Series The Right Stuff, Working Time 1 hr, Product Form Paste, For Fluid Type Anti-Freeze Solution, Automotive Fluids, Alcohol, For Material Type Aluminum, Brass, Iron, Steel, Resistance Properties Non-Corrosive, Oil Resistant
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CT, DE, IL, MA, MI, OH, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Bottle, 569, Brown, Liquid (135492)
- 3M Adhesive Transfer Tape, 24" x 60 yd. (465)
- GREENPATCH 50 lb. Black Cold Patch (GP50)
- FERNCO Fiberglass Repair Kit, 3 x 132 In, Gray (FPW3132CS)
- PERMATEX For Aluminum and Other Metals Gasket Maker, 300 mL, Red, Temp Range -65 to 300 Degrees F (51845)
- PERMATEX Maximum Temp. Resistance RTV Silicone Sealant, 3 oz, Copper, Temp Range -65 to 700 Degrees F (81878)
- PERMATEX Increased Oil Resistance RTV Silicone Sealant, 13 oz, Black, Temp Range -65 to 500 Degrees F (24105)
- PERMATEX Low Odor, Noncorrosive RTV Silicone Sealant, 13 oz, Blue, Temp Range -65 to 500 Degrees F (81725)
- PERMATEX RTV Silicone Gasket Maker, Ultra Black Max Oil RTV, 3.35 oz, Tube, Black (82180)
- PERMATEX Rigid, High Torque RTV Silicone Sealant, 13 oz, Gray, Temp Range -65 to 500 Degrees F (82195)
- ZEP Gasket Maker, 7.25 oz., Red, Temp Range -60 to 550 Degrees F (143201)
- Permatex Gasket Sealants & Makers