Shop All Epoxy & Structural Adhesives
Permatex
Instant Adhesive, Clear, 1 lb, Bottle
Mfr # 46409VC
Zoro # G2293660
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 1 lb
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Permatex
- MFR # 46409VC
- Zoro # G2293660
- Country of Origin Unknown
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 1 lb |
Details
Item | Instant Adhesive |
Color | Clear |
Container Type | Bottle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duramix Super Fast Adhesive, 4747 (MMM4747)
- CUSTOM BUILDING PRODUCTS Mortar Thinset Stndrd Gry 50Lb (CBTSG50)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (27-3/4"x60yd)
- 3M Duct Tape, Vinyl, 48mm x 54.8m (70006250602)
- PERMATEX Permapoxy 5 Minute General Purpose Clear .6oz Tubes, carded (84201)
- PERMATEX Permatex Automotive Plastic Bond Epoxy Stick 2oz. Carded (84330)
- PERMATEX Permapoxy High Strength Epoxy Clear .84fl oz Dual Syringe (84107)
- PERMATEX High Strength Repair Kit 30 gm (90217)
- PERMATEX Permatex Permapoxy 4 Min, 84209 (84209)
- PERMATEX Epoxy Adhesive, Clear, Bottle (82517)
- PC PRODUCTS Instant Adhesive, PC-7 Series, Clear, 0.1 oz, Tube, 1:01 Mix Ratio, Not Rated Functional Cure (087770)
- Permatex Epoxy & Structural Adhesives