Shop All Gasket Makers
Permatex
High Temp. RTV Silicone Sealant, 3 oz, Red, Temp Range -65 to 650 Degrees F
Mfr # 81160
Zoro # G2921843
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automobile
- Color Red
- Size 3 oz
- Substrates Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood
- Temp. Range -65 to 650 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 81160
- Zoro # G2921843
- UPC # 686226811608
- Country of Origin United States
- Category Gasket Makers
Dimensions
Size | 3 oz |
Container Size | 3 oz |
Maximum Gap Fill Size | 0.25 in |
Container Size Range | 5 oz and Under |
Container Size and Type | 3 oz Tube |
Description
RTV Gasket Maker, Color Red, Container Size 3 oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature -65 Degrees F, Series High-Temp Red RTV, Working Time 2 min, Product Form Paste, For Fluid Type Anti-Freeze Solution, Automotive Fluids, Alcohol, For Material Type Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Construction Adhesive, 9.0 oz, Cartridge, White, Hybrid Base (27511)
- HANDI-FOAM Insulation Spray Foam Sealant Kit, 26.4 lb, Two Cylinders, Cream, 2 Component (P12025G)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Beige (7565000044)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- PERMATEX High Temp. RTV Silicone Sealant, 7.25 oz, Red, Temp Range -65 to 650 Degrees F (81915)
- PERMATEX Rigid, High Torque RTV Silicone Sealant, 13 oz, Gray, Temp Range -65 to 500 Degrees F (82195)
- PERMATEX Low Odor, Noncorrosive RTV Silicone Sealant, 13 oz, Blue, Temp Range -65 to 500 Degrees F (81725)
- PERMATEX RTV Silicone Gasket Maker, Ultra Black Max Oil RTV, 3.35 oz, Tube, Black (82180)
- PERMATEX RTV Gasket Maker, Tube, Red, 3 oz (81630)
- PERMATEX For Aluminum and Other Metals Gasket Maker, 300 mL, Red, Temp Range -65 to 300 Degrees F (51845)
- PRO SEAL High Temp., Sensor-Safe RTV Silicone Gasket Maker, 8 oz, Red, Temp Range -70 to 650 Degrees F (80729)
- Permatex Gasket Sealants & Makers