Shop All Disinfectants and Sanitizers
Permatex
Heavy-Duty Cleaner/Degreaser w/Disinfectant, 22 fl oz (0.7 quart) Bottle, Clear, 6 PK
Mfr # PTX26825BD
Zoro # G204653702
product price: $56.55
/pk 6, $9.42/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 22 fl oz (0.7 quart)
- Color Clear
- Features Disinfectant
- Type Multipurpose Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # PTX26825BD
- Zoro # G204653702
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 22 fl oz (0.7 quart) |
Width | 4.25" |
Height | 10.75" |
Details
Container Type | Bottle |
Color | Clear |
Item | Heavy-Duty Cleaner/Degreaser w/Disinfectant |
Features | Disinfectant |
Type | Multipurpose Cleaner |
Application | Multi Surface; Multipurpose |
Standards | VOC; EPA; NSF |
Effective to Remove | Soil Remover; Bacteria Remover; Virus Remover; Germs Remover; Mold Remover; Mildew Remover; Grease Remover; Grime Remover; Stain Remover; Dust Remover; Oil Remover; Ink Remover; Tar Remover; Bug Remover; Dirt Remover; Mud Remover; Scuff Mark Remover; Soot Remover |
Cleaner Form | Spray |
Description
Spray Nine's professional-strength cleaning power works hard to remove all types of dirt, grease, grime and stains. It is ideal for facility maintenance, cafeterias, breakrooms, locker rooms and more. This one product has nine uses: 1) cleans; 2) degreases; 3) disinfects against viruses in 30 seconds; 4) disinfects against bacteria in 45 seconds; 5) sanitizes in 10 seconds; 6) kills fungus in 3 minutes; 7) deodorizes; 8) controls mold and mildew and 9) removes stains. Heavy-duty Cleaner/Degreaser Plus Disinfectant is EPA-registered and NSF C1-Rated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Foodservice Cloths, 12.5 x 23.5, Blue, PK200 (51636)
- FINISH Dish Detergent Gelpacs, Orange Scent, PK216 (51700-81181)
- THEOCHEM SAFE T BOWL - 12/1 QT CASE, Non-Acid Toilet Bowl cleaner, 12PK (100975-99990-1Q)
- ELECTROLUX SANITAIRE Vacuum Bags, for Sanitaire Upright, PK10, 10 PK (EUR 63213-10)
- BLITZ Blitz 653 Gem and Jewelry Cleaner Concentrate (653)
- LYSOL Spring Waterfall Scent Disinfectant 12 oz (1920002845)
- CLOROX Cleaners & Detergents, Spray Bottle, Unscented, 9 PK (60213CT)
- CLOROX Cleaners & Detergents, 32 oz. Bottle, Clean Floral (31415EA)
- COLGATE-PALMOLIVE CO CLEANSER, BLEACH, AJAX, 21 OZ, 12PK (CPC61034403CT)
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER 5.75 OZ SPRAY CAN (IPA8035A)
- ZEP Commercial Pine Scent Concentrated Multi-Surface Cleaner Liquid 128 oz (ZUMPP128)
- Permatex Disinfectants and Sanitizers