Shop All Glues
Permatex
Glue, Clear, 126.6 oz
Mfr # 28205
Zoro # G800488722
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 126.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 126.6 oz |
Details
Item | Glue |
Color | Clear |
Description
Repairs & Secures damaged and stripped screws and holes. Restores holding power.Clinging action for hard to reach areas. Non-drip formula. Applications: Anywhere around the home knobs pots & pains hardware furniture and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AutomotiveAttachmentTape06381 White, PK12 (06381)
- HUSKY Contractor-Grade, High-Density, Lightweight Painter's Masking Sheet, 400 ft L, 9 ft W, Clear (FG-P9941-06D)
- TITEBOND Glue Wood Translucent 8Oz (6123)
- PROFESSIONAL PLASTICS Vent Tape For Multiwall Polycarbonate, 1.500 Wide X 108 FT [Each] (TAPEVENT1.500X108FT)
- PERMATEX Screw Glue Locks 6Ml (28206)
- TITEBOND Glue Wood Molding 8Oz (2403)
- GORILLA GLUE Instant Adhesive, Wood Glue Series, Clear, 24 hr Full Cure, 0.88 oz, Bottle (6206001)
- SUREBONDER MINI GLUE STICKS 0.3IN. (CS-15VC)
- TITEBOND Glue 4-Oz Titebond Polyurethan (2302)
- TITEBOND Gallon White All-Purpose Glue (5036)
- HD Epoxy Adhesive, Gray, Dual-Cartridge (F5006)
- Permatex Glues