Shop All Gasket Sealants
Permatex
Gasket Make Rtv Ult Blue
Mfr # 81724
Zoro # G900542461
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Temp. Range 500 Deg
- Container Size 3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 81724
- Zoro # G900542461
- UPC # 686226817242
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Container Size | 3 oz |
Details
Color | Blue |
Temp. Range | 500 Deg |
Description
Permatex Type-1 RTV Silicone Gasket Maker 3.35 oz 1 pk
- •Tested to OEM specifications
- •Sensor-safe and non-corrosive
- •Will not contaminate oxygen sensors or corrode other electronic engine components
- •Superior adhesion to oily surfaces with long term durability
- •Eliminates the need for pre-formed, pre-cut, paper, rubber or cork gaskets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyester, Blue, 3/4 In x 10 Yd (8902)
- LOCTITE Sealant, 300 mL, Cartridge, Black, Silicone Base (231232)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Low VOC, White (76005)
- 3M Cloth Tape, 2 In x 5 yd, 5.6 mil, Brown (5451)
- PERMATEX Sealant, Gasket, Sensor-Safe No. 599, Rtv, Rigid Hi-Torque, Ultra Grey, 3.5 Oz (82194)
- PERMATEX Permatex Auto High Tack Gasket Sealant 4oz Brush - Top Can (80062)
- PERMATEX Permatex Auto Gear Oil RTV Sealant 3 oz carded tube (81182)
- PERMATEX Automotive MotoSeal 1 Ultim Gasket Maker Grey 2.7oz carded (29132)
- PERMATEX Slow Dry Flexible Cure Gasket Sealant, 11 oz, Black, Temp Range -65 to 400 Degrees F (80011)
- PERMATEX Permatex Automotive Muffler & Tailpipe Sealer 3 oz. carded (80335)
- LOCTITE Oil and Water-Resistant, Noncorrosive RTV Silicone Gasket Maker, 300 mL, Gray (135270)
- Permatex Gasket Sealants