Shop All Gasket Makers
Permatex
For Aluminum and Other Metals Gasket Maker, 300 mL, Red, Temp Range -65 to 300 Degrees F
Mfr # 51845
Zoro # G3252636
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automobile Motorcycle, Marine and Heavy Duty
- Color Red
- Size 300 mL
- Substrates Aluminum, Brass, Iron, Steel
- Temp. Range -65 to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 51845
- Zoro # G3252636
- UPC # 686226518453
- Country of Origin United States
- Category Gasket Makers
Dimensions
Size | 300 mL |
Container Size | 10.14 fl oz |
Container Size Range | Over 10 oz |
Container Size and Type | 10.14 fl oz Cartridge |
Description
Gasket Maker, Color Red, Container Size 10.14 fl oz, Container Type Cartridge, Full Cure Time 1 day, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Working Time 4 min, Product Form Gel, For Material Type Aluminum, Brass, Iron, Steel, Standards NSF Certified, Chemical Base Dimethacrylate Ester, Clean Up Method Soap and Water, Flash Point 200 Degrees F, Maximum Viscosity 3,750,000 cps, Minimum Viscosity 750,000 cps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, DP100NS Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (100NS)
- 3M Vinyl Foam Tape, 3/4" x 36 yd. (4508)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Yellow (510)
- JES INNOVATIONS Cone Nozzle for Sausage and Bulk Caulk Guns, 25-pk (SD-BCNOZZLE-25PK)
- PERMATEX High Temp. RTV Silicone Sealant, 11 oz, Red, Temp Range -65 to 650 Degrees F (81409)
- PERMATEX Anaerobic Anaerobic Gasket Maker, 50 mL, Red, Temp Range -65 to 300 Degrees F (51813)
- PERMATEX Rigid, High Torque RTV Silicone Sealant, 3.5 oz, Gray, Temp Range -65 to 500 Degrees F (82194)
- PERMATEX RTV Silicone Gasket Maker, Ultra Black Max Oil RTV, 3.35 oz, Tube, Black (82180)
- PERMATEX Increased Oil Resistance RTV Silicone Sealant, 13 oz, Black, Temp Range -65 to 500 Degrees F (24105)
- PERMATEX Rigid, High Torque RTV Silicone Sealant, 13 oz, Gray, Temp Range -65 to 500 Degrees F (82195)
- LOCTITE Low Odor, Noncorrosive RTV Gasket Maker, 300 mL, Blue, Temp Range -75 to 500 Degrees F (234590)
- Permatex Gasket Makers