Shop All Epoxy & Structural Adhesives
Permatex
Floor Adhesive, Tan, 3.5 gal, Pail
Mfr # 1162400
Zoro # G3322353
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Container Size 3.5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 1162400
- Zoro # G3322353
- UPC # 79340432253
- Country of Origin Unknown
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 3.5 gal |
Details
Item | Floor Adhesive |
Color | Tan |
Container Type | Pail |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Adhesive, 20 Series, Clear, 13.8 oz, Aerosol Can (20)
- 3M Masking Tape, Green, 1-13/32in x60yd, PK16 (401+)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock, All Stainless Steel All Stainless Steel 5 PK Silver (5FVC1)
- RECTORSEAL Pipe Thread Sealant 16 fl oz, Brush-Top Can, Tru-Blu, Blue, Paste (31431)
- PERMATEX Contact Cement, Black, Tube (84145)
- PERMATEX Permatex Permapoxy 4 Min, 84209 (84209)
- PERMATEX 2 Minute General Purpose Epoxy, .84 oz. dual syringe, carded (84160)
- PERMATEX PERMAPOXY 4 Min. Multi-Metal Epoxy Grey .84 dual syringe (84109)
- PERMATEX Permapoxy High Strength Epoxy Clear .84fl oz Dual Syringe (84107)
- PERMATEX Epoxy Adhesive, Clear, Bottle (82517)
- LOCTITE Instant Adhesive, EA 3981 Series, Clear, 0.53 oz, Bottle, No Mix Mix Ratio (443946)
- Permatex Epoxy & Structural Adhesives